Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301360058
Zoro #
G905918841
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Diameter
8.26-16.64mm (.325-.655")
Cord Grip Body Size
Double C-Clamp
Details
Item
Outlet Tap
Type
Multi-Tap
Number of Outlets
3
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Standards
CSA LR6837, UL E10176
Mounting Style
Portable
Voltage
120V
GFCI Protected
No
Housing Material
Rubber
Series
130136
Max. Amps
20A
Ground Continuity Monitor
No
Current - Maximum per Contact
20.0A
Number of Receptacles
3
NEMA Configuration
NEMA L5-20
Feed-Thru
No
Flip Lid
No
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.