Zoro Homepage

Pg408 Deluxe Cord Grips Was50112

  • Mfr # 1300970163

  • Zoro # G705786343


product price: $73.79
/ea

Key Features

Type
Straight
Color
Black
Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970163
Zoro #
G705786343
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
9.53-11.10mm (.375-.437")
Bale Length
0.079m (3.13")
Thread Size
1/2" NPT
Mesh Length
0.159m (6.25")

Details

Item
Deluxe Cord
Type
Straight
Color
Black
Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
Connector Type
Male
UL
E76954
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Color - Grommet
Black
Material - Grip
Stainless Steel
CSA
LR32159
Product Name
Deluxe Cord
NEMA Rating
NEMA 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.