Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Pin & Sleeve Connector, 20 A, 480V AC, 4 Pole 1301500242

Pin & Sleeve Connector, 20 A, 480V AC, 4 Pole (Discontinued)

  • Mfr # 1301500242
  • Zoro # G005788450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500242
Zoro #
G005788450
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Connector
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP44
Standards
UL E145923
Number of Ports
4
Series
130150
Connector Type
Female
Max. Voltage
480V
Type
Receptacle
Features
Flanged; Flip Lid
GFCI
No
Locking Blade
No
Receptacle Type
Single
UL
E145923
Specialty
Pin and Sleeve
Product Name
Safeway
Lighted Connector
No
Current - Maximum per Contact
20.0A
Flip Lid
Yes
Current
20 A
Maximum Voltage
480 V
Flange Type
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.