Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 20 A, 208V AC, 3 Phase, 4 Pole, White

  • Mfr # 1301500244

  • Zoro # G505788455


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Phase
3
Number of Poles
4
Number of Wires
5
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500244
Zoro #
G505788455
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
208V AC
Phase
3
Number of Poles
4
Number of Wires
5
IP Rating
IP44
Housing Color
White
Standards
UL E145923
Resistance Properties
Chemical Resistant, Impact Resistant
Series
130150
Connector Type
Female
Features
Flanged; Flip Lid
Max. Voltage
208V
Type
Receptacle
Locking Blade
No
Current - Maximum per Contact
20.0A
Lighted Connector
No
Product Name
Safeway
Flip Lid
Yes
Receptacle Type
Single
UL
E145923
GFCI
No
Specialty
Pin and Sleeve
Maximum Voltage
208 V
Current
20 A
Flange Type
Flanged
Cap Type
Flip Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.