Plug Closure - B Size Referto00-1870
Mfr # 1301550029
Zoro # G505783511
product price: $32.89
/eaSold in multiples of 3 for $98.67
Key Features
Type
Plug
IP Rating
IP67
Connector Type
Male
Series
130155
Lighted Connector
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301550029
Zoro #
G505783511
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Type
Plug
IP Rating
IP67
Connector Type
Male
Series
130155
Lighted Connector
No
Flange
No
GFCI
No
Locking Blade
No
Product Name
Watertite Extreme
Flip Lid
No
Jacket Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.