
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5366-RB
Zoro #
G016129099
UPC #
078678853211
Country of Origin
United States
Dimensions
Cord Size
0.59 to 0.655
Details
Voltage Rating
125 V
Type
Polarized
Number of Wires
3
Number of Poles
2
Material
Nylon
Standards
UL, CSA
Description
SAFEWAY+ PLUG NEMA 5-20 20A/125VRUBBERIZ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.