Shop WOODHEAD

Pow-R-Mite Industrial Duty Cable Reel, 12/3 Sow, 15.24M (50.0 Feet) Cord

  • Mfr # 1300830786
  • Zoro # G705782512

product price: 
$
1,965.99
/ea
Free Shipping & Returns

Key Features

Type
Cable Reel
Number of Outlets
2
Maximum Voltage
120 V
Current
18 A
Tension Method
Ratchet Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1300830786
Zoro #
G705782512
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.37m (14.50")
Width
244.35mm (9.620")
Length
50 ft
Depth
0.34m (13.50")
Wire Size (AWG)
12
Cord Length
15.24m (50.0')

Details

Item
Cable Reel
Type
Cable Reel
Number of Outlets
2
Maximum Voltage
120 V
Current
18 A
Tension Method
Ratchet Lock
Number of Ports
2
RoHS Compliant
Yes
Material
Aluminum
Wire Range
12 AWG
Max. Voltage
120V
Finish
Powder Coated
Series
130083
Current Rating
18 A
Duty
Industrial
Cord Type
12/3 SOW
Number of Receptacles
2
Current - Maximum per Contact
18.0A
GFCI
Yes
Cable Movement
Ratchet Lock
Primary Cord/Cable Entry
1" NPT
Number of Conductors
3
Material - Housing
Cast Aluminum
Product Name
POW-R-MITE
Material - Coating
Powder Coating
Guide Arm
5° increments over 270° Arc
NEMA Configuration
NEMA 5-15
Enclosure Rating
NEMA 4
Drum Lock
Ratchet
Mounting Style
Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.