Shop WOODHEAD

Pow-R-Mite Industrial Duty Cable Reel, 14/3 Sow, 7.62M (25.0 Feet) Cord

  • Mfr # 1300830245
  • Zoro # G105783102

product price: 
$
2,884.99
/ea
Free Shipping & Returns

Key Features

Type
Cable Reel
Color
Multicolored
Number of Outlets
1
Maximum Voltage
120 V
Current
13 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300830245
Zoro #
G105783102
UPC #
-
Country of Origin
Mexico
Item
Cable Reel
Type
Cable Reel
Color
Multicolored
Number of Outlets
1
Maximum Voltage
120 V
Current
13 A
Tension Method
Ratchet Lock
Number of Ports
1
RoHS Compliant
No
Wire Range
14 AWG
Material
Aluminum
Includes
Bulb
Current Rating
13 A
Finish
Powder Coated
Series
130083
Max. Voltage
120V
Cable Movement
Ratchet Lock
Cord Type
14/3 SOW
Number of Receptacles
1
Drum Lock
Ratchet
Material - Housing
Cast Aluminum
Bulb Included
Yes
Product Name
POW-R-MITE
Guide Arm
5° increments over 270° Arc
On/Off Switch
Yes
Material - Coating
Powder Coating
Duty
Industrial
Number of Conductors
3
Enclosure Rating
NEMA 4
Mounting Style
Rigid
Lamp Wattage - Maximum
30W
GFCI
No
Transformer Type
Reel Mounted
Lamp Type
Incandescent
Primary Cord/Cable Entry
1" NPT
Current - Maximum per Contact
13.0A
Maximum Conductors
3

Dimensions

Width
244.35mm (9.620")
Length
25 ft
Height
0.37m (14.50")
Depth
0.34m (13.50")
Cord Length
7.62m (25.0')
Wire Size (AWG)
14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.