Shop WOODHEAD

Pow-R-Mite Industrial Duty Cable Reel, 10/3 Sow, 12.19M (40.0 Feet) Cord

  • Mfr # 1300830233
  • Zoro # G005782441

product price: 
$
1,703.99
/ea
Free Shipping & Returns

Key Features

Type
Cable Reel
Maximum Voltage
600 V
Current
22 A
Tension Method
Ratchet Lock
Wire Range
10 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300830233
Zoro #
G005782441
UPC #
-
Country of Origin
Mexico
Item
Cable Reel
Type
Cable Reel
Maximum Voltage
600 V
Current
22 A
Tension Method
Ratchet Lock
Wire Range
10 AWG
Material
Aluminum
Finish
Powder Coated
Max. Voltage
600V
Current Rating
22 A
Series
130083
Standards
CSA Certified; UL E22769
Mounting Style
Rigid
Primary Cord/Cable Entry
1" NPT
Cord Type
10/3 SOW
Guide Arm
5° increments over 270° Arc
Enclosure Rating
NEMA 4
Product Name
POW-R-MITE
UL
E22769
Current - Maximum per Contact
22.0A
GFCI
No
CSA
LR29921
Material - Coating
Powder Coating
Material - Housing
Cast Aluminum
Cable Movement
Ratchet Lock
Drum Lock
Ratchet
Duty
Industrial
Number of Conductors
3
Maximum Conductors
3

Dimensions

Height
0.37m (14.50")
Width
244.35mm (9.620")
Length
40 ft
Depth
0.34m (13.50")
Cord Length
12.19m (40.0')
Wire Size (AWG)
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.