Zoro Homepage

Power Outlet Strips 20A. In-Line Gfci W/Plug &Conn

  • Mfr # 1301530119

  • Zoro # G805782382


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Type
GFCI Commercial Duty, Single Phase
Maximum Voltage
120 V AC
Current
20 A
Number of Ports
1
Cord Length
1.83m (6.0')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530119
Zoro #
G805782382
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
1.83m (6.0')
Length
6 ft
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")

Details

Item
Safeway
Type
GFCI Commercial Duty, Single Phase
Maximum Voltage
120 V AC
Current
20 A
Number of Ports
1
Standards
CSA Certified; UL E66308
Material
Nylon
Current Rating
20 A
Max. Voltage
120V AC
Series
130153
GFCI Reset
Manual
Flip Lid
No
Product Name
Safeway
Enclosure Rating
NEMA 4
Ground Continuity Monitor
No
UL
E66308
GFCI
Yes-In-line
Mounting Style
Portable
Cord Type
12/3 SJTW
Current - Maximum per Contact
20.0A
Feed-Thru
Yes
CSA
LR6837
Open Neutral Relay
Yes
Number of Receptacles
1
NEMA Configuration
NEMA 5-20
Maximum Conductors
1
Max. Amps
20A
Voltage
120V AC
Trade Designation
SJTW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.