Zoro Homepage

Watertight Pin & Sleeve Plug, 20 A, 250V AC, 2 Pole, Blue

  • Mfr # 320P6W

  • Zoro # G0360815


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Housing Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320P6W
Zoro #
G0360815
UPC #
78678861312
Country of Origin
Germany

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Housing Color
Blue
Cap Type
No Cap or Cover
Features
Watertite Wet-Location Wiring Solutions
IP Rating
IP67
Standards
IEC Configuration 309-1/309-2

Description

20 Amp Watertite Pin and Sleeve Plug, 2 Pole/3 Wire, 250V, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products