Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 100 A, 480V AC, Three Phase, 3 Pole

  • Mfr # 4100R7W

  • Zoro # G0393952


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Cap Type
No Cap or Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100R7W
Zoro #
G0393952
UPC #
78678870972
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Cap Type
No Cap or Cover
Standards
UL E145923
Receptacle Type
Single Pin and Sleeve
Features
Non-Flanged, Flip Lid, Locking Blade
Flange Type
Non-Flanged
Housing Color
Red

Description

100 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 3ΓΈ 480V, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.