Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 60 A, 480V AC, 3 Pole, Black

  • Mfr # 460P7W

  • Zoro # G0394713


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460P7W
Zoro #
G0394713
UPC #
78678872491
Country of Origin
Germany

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Switch Rated
No
Lighted Connector
No
Flip Lid
No
GFCI
No
Specialty
Pin and Sleeve
Product Name
Watertite
Gender
Male
Series
130150
Locking Blade
Yes
Phase
3

Description

60 Amp Watertite Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 480V, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.