This item is Discontinued.

Woodhead Quick-Change Brad Power Receptacle, 4 Pole, Female, 1/2 Inch-14 Npt, 10/1 Awg CR4100A30M005

Quick-Change Brad Power Receptacle, 4 Pole, Female, 1/2 Inch-14 Npt, 10/1 Awg (Discontinued)

  • Mfr # CR4100A30M005
  • Zoro # G905966255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR4100A30M005
Zoro #
G905966255
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.5 m
Wire Size (AWG)
10
Mounting Thread Size
1/2" - 14 NPT

Details

Item
BradPower D-Size
Maximum Voltage
600 V
IP Rating
IP67
Current
25 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
90 Degrees C
Connector Type
Female
Material
Aluminum
Standards
UL E258922
Series
130066
Color
Black
Type
Single Ended (pigtail)
Max. Voltage
600V
Wire Range
10 AWG
Current Rating
25 A
Max. Temp.
90°C
Wire/Cable Type
THHN
Poles
4
Coupling Type
Internal Thread
Product Name
BradPower D-Size
Keyway
Alternate
Panel Mount
Front
UL
E258922
Orientation
Straight
Current - Maximum per Contact
25.0A
Temperature Range - Operating
-20° to +90°C
Material - Component
Black Annodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.