Quick-Change Single-Ended Cordset, 4 Pole, Male (Straight) To Pigtail With Alternate

  • Mfr # 1300630012

  • Zoro # G405788661


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Series
130063
Max. Voltage
600V AC/DC
Color
Gray
Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300630012
Zoro #
G405788661
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Cable Length
2.0m (6.56')
Cable Diameter
19.81mm (.780")
Wire Size (AWG)
10
Nominal Length
6.56'

Details

Material
PVC
Series
130063
Max. Voltage
600V AC/DC
Color
Gray
Wire Range
10 AWG
Contact Finish
Gold Plated
IP Rating
IP67
Standards
UL E258922
Max. Temp.
90°C
Current Rating
25 A
Connector Type
Male-Pigtail
Type
Single Ended
Temperature Range - Operating
-20° to +90°C
Material - Plating Mating
Gold
Product Name
BradPower D-Size
Keyway
Alternate
Current - Maximum per Contact
25.0A
Protocol
EtherNet
Orientation
Straight to Pigtail
Poles
4
Material - Cable Jacket
PVC
Material - Coupling Nut
Anodized Aluminum
Coupling Style
Threaded
UL
E258922
LED Indicator
No
Material - Contact
Copper Alloy
Connector End B
Pigtail
Connector End A
BradPower D-Size (1 3/8"-M35)
Wire/Cable Type
STOOW, TC-ER Direct Burial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.