Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REC M12 ETH 4P DC FE WSOR BM 1M

  • Mfr # ERWPAU7016M010

  • Zoro # G0384904


product price: $70.39
/ea
Sold in multiples of 2 for $140.78

Key Features

Cable Length
1 m
IP Rating
IP20, IP67 (M12 only)
Keyway
D-coded
Type
Double Ended
Performance Category
5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERWPAU7016M010
Zoro #
G0384904
UPC #
889056361408
Country of Origin
Unknown

Dimensions

Cable Length
1 m
Cable Diameter
6.50mm (.256")

Details

IP Rating
IP20, IP67 (M12 only)
Keyway
D-coded
Type
Double Ended
Performance Category
5e
Connector End B
RJ-45 (standard)
Wire/Cable Type
Shielded TPU
Current - Maximum per Contact
1.5A
Gender
Female-Male
Product Name
Micro-Change (M12) Cat6A,RJ45
LED Indicator
No
UL
E361772
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Push and Latch, Threaded
Material - Connector Body
TPU
Voltage - Maximum
30V
Material - O-Ring
Viton
Poles
4
Connector End A
Micro-Change (M12)
Orientation
Straight to Straight
Material - Contact
Copper Alloy
Protocol
EtherNet
Series
120108
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +80°C
Product Type
M12
Item
Sensor Receptacle

Description

REC M12 ETH 4P DC FE WSOR BM 1M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.