This item is Discontinued.

Woodhead Rec U12 12P Ac Fe 0.3M M16 Fm Wir Se Shd WRCU20E01C300

Rec U12 12P Ac Fe 0.3M M16 Fm Wir Se Shd (Discontinued)

  • Mfr # WRCU20E01C300
  • Zoro # G505904183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRCU20E01C300
Zoro #
G505904183
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Thread Size
M16 x 1.5
Length
0.30m
Wire Size (AWG)
26

Details

IP Rating
IP69K
Type
Single Ended (pigtail)
NEMA Rating
NEMA 6
Keyway
Single
CSA
LR6837
Product Name
Ultra-Lock (M12)
Coupling Type
Internal Thread
Voltage - Maximum
30V AC/DC
Orientation
Straight
Series
120084
Panel Mount
Front
Wire/Cable Type
Leads, UL 1061
Gender
Female
Material - Component
Nickel-plated Brass
Poles
12
Temperature Range - Operating
-25° to +85°C
Current - Maximum per Contact
1.5A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.