Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1212070475
Zoro #
G505786543
UPC #
-
Country of Origin
Ireland
Details
Item
Wire Connector
Color
Silver
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Number of Ports
2
Material
Polyamide
Finish
Silver Plated
Series
121207
IP Rating
IP65, IP67
Hole Center to Center
18 mm
Standards
UL E152210
Material - Plating Mating
Silver
Diagnostics / LEDs
Yes
Coupling Type
External Thread
Form
A - 18mm
Keyway
None
Orientation
90° Angle
Material - Contact
Brass
Pitch - Mating Interface
18.00mm
Poles
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.