Safeway Duplex Heavy Duty Grade Receptacle, 2 Pole/3 Wire, Nema 5-20, 125V
Mfr # 1301480102
Zoro # G505786871
product price: $43.25
/eaSold in multiples of 2 for $86.50
Key Features
Maximum Voltage
125 V
Series
130148
Standards
UL E46237
Connector Type
Female
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301480102
Zoro #
G505786871
UPC #
-
Country of Origin
United States
Details
Item
Receptacle
Maximum Voltage
125 V
Series
130148
Standards
UL E46237
Connector Type
Female
Type
Receptacle
Max. Voltage
125V
NEMA Configuration
NEMA 5-20
UL
E46237
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
Receptacle Type
Duplex
Locking Blade
No
GFCI
No
Product Name
Safeway
Flange
No
Flip Lid
No
Lighted Connector
No
Max. Amps
20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.