
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, Nema 5-20
Mfr # 1301480121
Zoro # G305787054
product price: $49.15
/ea
Sold in multiples of 2 for $98.30
Key Features
Maximum Voltage
125 V
Current
20 A
Standards
UL E46237
Max. Voltage
125V
Current Rating
20 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301480121
Zoro #
G305787054
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Maximum Voltage
125 V
Current
20 A
Standards
UL E46237
Max. Voltage
125V
Current Rating
20 A
Series
130148
Connector Type
Female
Type
Receptacle
Flange
No
Flip Lid
No
Locking Blade
No
UL
E46237
Lighted Connector
No
Specialty
Hospital Duty
Product Name
Safeway
NEMA Configuration
NEMA 5-20
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
Receptacle Type
Duplex
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.