Safeway Duplex Spec-Grade, Extra Hard Outdoor Receptacle, 2 Pole/3 Wire, Nema (Discontinued)
- Mfr # 1301480091
- Zoro # G305786941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301480091
Zoro #
G305786941
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
125 V
Current
20 A
Type
Receptacle
Max. Voltage
125V
Connector Type
Female
Series
130148
Standards
UL E46237
Current Rating
20 A
Flip Lid
No
UL
E46237
Flange
No
Poles
2-pole/3-wire
Locking Blade
No
NEMA Configuration
NEMA 5-20
Receptacle Type
Duplex
Lighted Connector
No
Product Name
Safeway
Current - Maximum per Contact
20.0A
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.