Safeway Hospital Duty Connector, 2 Pole/3 Wire, Nema 5-15 , 125V, Transparent

  • Mfr # 1301440089

  • Zoro # G805784102


product price:  $41.79
/ea
Sold in multiples of 2 for $83.58

Key Features

Current Rating
15 A
Standards
CSA Certified, UL E10176
Connector Type
Female
Max. Voltage
125V
Current
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440089
Zoro #
G805784102
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Connector
Current Rating
15 A
Standards
CSA Certified, UL E10176
Connector Type
Female
Max. Voltage
125V
Current
15 A
Maximum Voltage
125 V
Voltage Rating
125V
NEMA Receptacle Configuration
5-15
Number of Poles
2
Number of Wires
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.