Sensor Cables / Actuator Cables Bp A 4P M/Mp Sk 90 #14 Gy Pvc 2M

  • Mfr # 1300610179

  • Zoro # G405789040


product price: $50.35
/ea
Sold in multiples of 4 for $201.40

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300610179
Zoro #
G405789040
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
14.99mm (.590")
Wire Size
14 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
PVC
Connector Type
Male-Pigtail
Series
130061
Standards
UL E258922
Color
Gray
Type
Single Ended
Contact Finish
Gold Plated
Wire Type
Stranded
Max. Voltage
600V
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20° to +105°C
LED Indicator
No
UL
E258922
Wire/Cable Type
Unshielded-Stranded
Keyway
Single
Material - Contact
Copper Alloy
Poles
4
Coupling Style
Threaded
Connector End A
BradPower A-Size (7/8"-M22)
Material - Plating Mating
Gold
Protocol
EtherNet
Current - Maximum per Contact
15.0A
Orientation
90° to Pigtail
Connector End B
Pigtail
Product Name
BradPower A-Size
Max. Amps
15 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.