Sensor Cables / Actuator Cables Cse M12 8P Ac Ma Ra Wsor 5M Se Unsh Bk

  • Mfr # 1200652316

  • Zoro # G505787410


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200652316
Zoro #
G505787410
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Wire Size (AWG)
24
Cable Diameter
6.40mm (.252")

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
30 V
Current
2 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
24 AWG
Standards
UL E152210
Series
120065
IP Rating
IP67
Max. Voltage
30V
Current Rating
2 A
Connector Type
Male-Pigtail
Contact Finish
Gold Plated
Product Name
Micro-Change (M12)
Material - Plating Mating
Gold
Orientation
90° to Pigtail
Material - Contact
Brass
Material - Cable Jacket
TPU
Keyway
Single
Current - Maximum per Contact
2.0A
Material - Connector Body
TPU
Poles
8
LED Indicator
No
Connector End B
Pigtail
Wire/Cable Type
UL 21215
Coupling Style
Knurled Hexnut, Threaded
Connector End A
Micro-Change (M12)
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-25° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.