Sensor Cables / Actuator Cables Din E492A Wsor 3X20Awg 3M C4-24V-Ye
Mfr # 2210509010
Zoro # G805789435
product price: $33.95
/eaSold in multiples of 6 for $203.70
Key Features
Maximum Voltage
24 V
Maximum Operating Temperature
90 Degrees C
Material
Polypropylene
Length
9.84 ft
Connector Type
Male-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2210509010
Zoro #
G805789435
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.84 ft
Details
Item
Cordset
Maximum Voltage
24 V
Maximum Operating Temperature
90 Degrees C
Material
Polypropylene
Connector Type
Male-Pigtail
Color
Black
Max. Voltage
24V
Wire Range
20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.