Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables M12-3P Single Endedfem90

  • Mfr # 1200060009

  • Zoro # G205783972


product price: $49.69
/ea
Sold in multiples of 2 for $99.38

Key Features

Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060009
Zoro #
G205783972
UPC #
-
Country of Origin
Italy

Dimensions

Length
32.81 ft
Cable Length
10.0m (32.81')
Cable Diameter
4.90mm (.193")
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Current Rating
4 A
Series
120006
Contact Finish
Gold Plated
IP Rating
IP67
Max. Voltage
250V AC/DC
Standards
UL E152210
Connector Type
Female-Pigtail
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
60V
Wire/Cable Type
UL 2464
Connector End B
Pigtail
UL
E152210
Material - Contact
Copper Alloy
Material - Cable Jacket
PVC
Current - Maximum per Contact
4.0A
LED Indicator
No
Product Name
Micro-Change (M12)
Orientation
90° to Pigtail
Connector End A
Micro-Change (M12)
Coupling Style
Threaded
Keyway
Single
Material - Plating Mating
Gold
Poles
3
Temperature Range - Operating
-30° TO +80°C
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.