Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 10P Fp 6 16/10 Pvc

  • Mfr # 1300080025

  • Zoro # G505788745


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1.83 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300080025
Zoro #
G505788745
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Length
6 ft
Cable Diameter
16.76mm (.660")
Wire Size (AWG)
16

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
7 A
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
Series
130008
Contact Finish
Gold Plated
Current Rating
7 A
Max. Voltage
600V
Type
Single Ended
Poles
10
Wire/Cable Type
STOOW
Temperature Range - Operating
-20° to +105°C
Connector End A
Mini-Change
Material - Plating Mating
Gold
Material - Connector Body
TPE
Keyway
Single
Orientation
Straight to Pigtail
Protocol
DeviceNet
Connector End B
Pigtail
Product Name
Mini-Change
CSA
LR6837
LED Indicator
No
Coupling Style
Threaded
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Current - Maximum per Contact
7.0A
Material - Contact
Brass
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.