Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 12P Mfe 2M #16/12 Tpe Flx

  • Mfr # 1300120194

  • Zoro # G805865368


product price: $297.99
/ea
Sold in multiples of 12 for $3,575.88
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Keyway
Single
Series
130012
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300120194
Zoro #
G805865368
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Cable Diameter
14.99mm (.590")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Series
130012
Type
Double Ended
Material - Coupling Nut
Black Epoxy Coated Zinc
LED Indicator
No
Connector End A
Mini-Change
Material - Connector Body
TPE
Poles
12
Protocol
FF
Voltage - Maximum
600V
Gender
Female-Male
Orientation
Straight to Straight
Product Name
Mini-Change
Coupling Style
Threaded
Wire/Cable Type
TC-ER
Connector End B
Mini-Change
UL
E152210
Material - Plating Mating
Gold
Material - Contact
Brass
Current - Maximum per Contact
5.0A
Temperature Range - Operating
-20° to +90°C
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.