Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 3P M/Mfe 3M 14/3 Tpe Flx

  • Mfr # 1300621012

  • Zoro # G505788721


product price: $73.99
/ea

Key Features

Cable Length
3 m
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300621012
Zoro #
G505788721
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3 m
Cable Diameter
8.63mm (.340")
Wire Size
14 AWG

Details

Item
Cordset
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
90 Degrees F
Color
Black
Series
130062
Type
Double Ended
Product Name
BradPower A-Size
UL
E258922
Temperature Range - Operating
-20° to +90°C
Keyway
Single
Connector End A
BradPower A-Size (7/8"-M22)
Gender
Female-Male
LED Indicator
No
Orientation
Straight to Straight
Current - Maximum per Contact
15.0A
Material - Connector Body
TPE
Voltage - Maximum
600V
Protocol
FF
Material - Contact
Copper Alloy
Poles
3
Connector End B
BradPower A-Size (7/8"-M22)
Coupling Style
Threaded
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
TC-ER
Cable Jacket Color
Black
Max. Amps
15 A
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.