Zoro Homepage

Sensor Cables / Actuator Cables Mc 3P M/Mfe Tri Key 2M St 16/3C Tpe Flx

  • Mfr # 1300102080

  • Zoro # G505865439


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Series
130010
Keyway
Tri-Key
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300102080
Zoro #
G505865439
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
10.41mm (.410")
Wire Size (AWG)
16
Wire Size
16 AWG

Details

IP Rating
IP67
Series
130010
Keyway
Tri-Key
Type
Double Ended
LED Indicator
No
Voltage - Maximum
600V
Gender
Female-Male
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
3
Material - Plating Mating
Gold
Coupling Style
Threaded
Wire/Cable Type
TC-ER
Product Name
Mini-Change
Temperature Range - Operating
-20° to +105°C
Connector End A
Mini-Change
Orientation
Straight to Straight
UL
E152210
Material - Contact
Copper Alloy
Current - Maximum per Contact
13.0A
Connector End B
Mini-Change
Material - Connector Body
TPE
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.