Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 4P Fp 2M 18/4 Pvc

  • Mfr # 1300060833

  • Zoro # G105786257


product price: $46.15
/ea
Sold in multiples of 3 for $138.45

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060833
Zoro #
G105786257
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
7.14mm (.281")

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Series
130006
Max. Voltage
300V
Standards
CSA Certified; UL E152210
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Type
Single Ended
Temperature Range - Operating
-20° to +105°C
Current - Maximum per Contact
5.6A
Connector End A
Mini-Change
Material - Cable Jacket
PVC
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Pigtail
Coupling Style
Threaded
Keyway
Single
Wire/Cable Type
AWM 2661
Product Name
Mini-Change
Material - Plating Mating
Gold
LED Indicator
No
Poles
4
UL
E152210
CSA
LR6837
Connector End B
Pigtail
Material - Contact
Copper Alloy
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.