Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 4P M/Mfe 2M 90/St 16/4 Tpe

  • Mfr # 1300100943

  • Zoro # G905782800


product price: $93.15
/ea
Sold in multiples of 12 for $1,117.80
Free Shipping & Returns

Key Features

Cable Length
2 m
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100943
Zoro #
G905782800
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Type
Double Ended
Series
130010
LED Indicator
No
Product Name
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Voltage - Maximum
600V
Material - Plating Mating
Gold
Connector End A
Mini-Change
Material - Contact
Copper Alloy
Connector End B
Mini-Change
Temperature Range - Operating
-20° to +105°C
Keyway
Single
Gender
Female-Male
Orientation
90° to Straight
Wire/Cable Type
TC-ER
Material - Connector Body
TPE
Poles
4
Current - Maximum per Contact
10.0A
Coupling Style
Threaded
Max. Amps
10 A
Cable Jacket Color
Yellow
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.