Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P Mfe 3 16/5 Pvc

  • Mfr # 1300100999

  • Zoro # G605782773


product price: $83.45
/ea
Sold in multiples of 3 for $250.35
Free Shipping & Returns

Key Features

Cable Length
0.91 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100999
Zoro #
G605782773
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.91 m
Length
3 ft
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Series
130010
Type
Double Ended
Contact Finish
Gold Plated
Connector Type
Female-Male
Max. Voltage
600V
Standards
CSA Certified; UL E152210
Coupling Style
Threaded
CSA
LR6837
Orientation
Straight to Straight
UL
E152210
Poles
5
Connector End B
Mini-Change
Material - Connector Body
TPE
Current - Maximum per Contact
8.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20° to +105°C
Product Name
Mini-Change
LED Indicator
No
Keyway
Single
Protocol
DeviceNet
Material - Plating Mating
Gold
Wire/Cable Type
STOOW
Material - Contact
Brass
Connector End A
Mini-Change
Max. Amps
8 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.