Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P M/Mfe 10M 16/5 Tpe

  • Mfr # 1300100106

  • Zoro # G205782210


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100106
Zoro #
G205782210
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10 m
Length
32.81 ft
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Contact Finish
Gold Plated
Connector Type
Female-Male
Standards
UL E152210
Max. Voltage
600V
Type
Double Ended
Series
130010
Temperature Range - Operating
-20° to +105°C
Coupling Style
Threaded
Connector End B
Mini-Change
Protocol
DeviceNet
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Straight
Material - Plating Mating
Gold
Keyway
Single
Connector End A
Mini-Change
LED Indicator
No
UL
E152210
Wire/Cable Type
TC-ER
Poles
5
Material - Contact
Copper Alloy
Current - Maximum per Contact
8.0A
Product Name
Mini-Change
Material - Connector Body
TPE
Max. Amps
10 A
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.