Zoro Homepage

Sensor Cables / Actuator Cables Mc 5P M/Mfe 3M St/St Devicenet

  • Mfr # 1300250067

  • Zoro # G705786527


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
PVC
Maximum Voltage
300 V AC/DC
Maximum Operating Temperature
80 Degrees C
Length
9.84 ft
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250067
Zoro #
G705786527
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.84 ft
Wire Size
15 AWG, 18 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Max. Voltage
300V AC/DC
Connector Type
Female-Male
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.