Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P M/Mfe 5M St/St Devicenet

  • Mfr # 1300250295

  • Zoro # G405786308


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250295
Zoro #
G405786308
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Length
16.4 ft
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Max. Voltage
300V AC/DC
Connector Type
Female-Male
Series
130025
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Type
Double Ended
Orientation
Straight to Straight
CSA
LR6837
Wire/Cable Type
Thin (Drop)
Material - Coupling Nut
Die-Cast Zinc
Material - Connector Body
TPE
LED Indicator
No
Current - Maximum per Contact
4.0A
Material - Contact
Brass
UL
E152210
Temperature Range - Operating
-20° to +80°C
Connector End B
Mini-Change
Material - Plating Mating
Gold
Poles
5
Product Name
DeviceNet Trunk,Mini-Change
Coupling Style
Threaded
Connector End A
Mini-Change
Keyway
Single
Cable Jacket Material
PVC
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.