Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 5P M/Mfe 6M St/St Devicenet

  • Mfr # 1300250076

  • Zoro # G105786493


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 m
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250076
Zoro #
G105786493
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
6 m
Length
19.68 ft
Cable Diameter
12.10mm (.480")
Wire Size
15 AWG, 18 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Contact Finish
Gold Plated
Max. Voltage
300V AC/DC
Series
130025
Connector Type
Female-Male
Type
Double Ended
Standards
CSA Certified; UL E152210
Connector End A
Mini-Change
Wire/Cable Type
Thick (Trunk)
Material - Plating Mating
Gold
LED Indicator
No
Material - Coupling Nut
Die-Cast Zinc
Product Name
DeviceNet Trunk,Mini-Change
Orientation
Straight to Straight
Coupling Style
Threaded
Material - Connector Body
TPE
Poles
5
Current - Maximum per Contact
8.0A
Material - Contact
Copper Alloy
CSA
LR6837
Connector End B
Mini-Change
Keyway
Single
UL
E152210
Temperature Range - Operating
-20° to +60°C
Max. Amps
4 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.