Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 7P Mp 3 16/7 Pvc

  • Mfr # 1300070113

  • Zoro # G605789000


product price: $70.85
/ea
Sold in multiples of 12 for $850.20

Key Features

Cable Length
0.91 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300070113
Zoro #
G605789000
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91 m
Length
3 ft
Cable Diameter
13.72mm (.540")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Series
130007
Standards
CSA Certified; UL E152210
Connector Type
Male-Pigtail
Material
PVC
Color
Yellow
Max. Voltage
600V
Type
Single Ended
Contact Finish
Gold Plated
Protocol
DeviceNet
LED Indicator
No
Product Name
Mini-Change
UL
E152210
Wire/Cable Type
STOOW
Connector End B
Pigtail
CSA
LR6837
Material - Plating Mating
Gold
Poles
7
Temperature Range - Operating
-20° to +105°C
Material - Contact
Brass
Keyway
Single
Connector End A
Mini-Change
Material - Connector Body
TPE
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Current - Maximum per Contact
8.0A
Orientation
Straight to Pigtail
Max. Amps
8 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.