Zoro Homepage

Sensor Cables / Actuator Cables Mc/Mic 5P M/Mfe 4M Drop

  • Mfr # 1300390165

  • Zoro # G705787258


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Cable Length
4 m
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390165
Zoro #
G705787258
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4 m
Cable Diameter
6.86mm (.270")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
Type
Double Ended
Standards
CSA LR6837
Series
130039
Material - Connector Body
PVC
Wire/Cable Type
Shielded-Twisted Pair
Poles
5
LED Indicator
No
CSA
LR6837
Product Name
DeviceNet,Micro-Change (M12),Mini-Change
UL
E152210
Material - Contact
Copper Alloy
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20° to +80°C
Material - Coupling Nut
Die-Cast Zinc
Gender
Female-Male
Keyway
Single
Connector End B
Micro-Change (M12)
Voltage - Maximum
250V AC/DC
Coupling Style
Threaded
Orientation
Straight to Straight
Material - Plating Mating
Gold
Connector End A
Mini-Change
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.