Zoro Homepage

Sensor Cables / Actuator Cables Mic 3P Fp 5M 90D 22/3 Tpe

  • Mfr # 1200651491

  • Zoro # G105786929


product price: $53.75
/ea
Sold in multiples of 12 for $645.00

Key Features

Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200651491
Zoro #
G105786929
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16.4 ft
Cable Diameter
5.00mm (.197")
Wire Size (AWG)
22
Cable Length
5.0m (16.40')

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.