Zoro Homepage

Sensor Cables / Actuator Cables Mic 4P M/Mfe 3M 18Awg Sjoow

  • Mfr # 1200661238

  • Zoro # G705782482


product price: $85.29
/ea
Sold in multiples of 12 for $1,023.48
Free Shipping & Returns

Key Features

Material
TPE
Type
Double Ended
Insulation Material
TPE
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200661238
Zoro #
G705782482
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.84 ft
Cable Length
3.0m (9.84')
Cable Diameter
8.38mm (.330")
Wire Size (AWG)
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.