Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P M/Mfe 5M St/90 18/4 Pur

  • Mfr # 1200660940

  • Zoro # G105788732


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
PUR
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660940
Zoro #
G105788732
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Cable Diameter
7.37mm (.290")
Wire Size (AWG)
18

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
PUR
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
18 AWG
Current Rating
4 A
IP Rating
IP67
Standards
CSA Certified; UL E152210
Series
120066
Max. Voltage
250V AC/DC
Connector Type
Female-Male
Contact Finish
Gold Plated
CSA
LR6837
Poles
4
Material - Plating Mating
Gold
Material - Connector Body
PUR
Current - Maximum per Contact
4.0A
Product Name
Micro-Change (M12)
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Orientation
90° to Straight
Connector End B
Micro-Change (M12)
Temperature Range - Operating
-20° to +80°C
Wire/Cable Type
UL 20549
Keyway
Single
UL
E152210
Material - Cable Jacket
PUR
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.