Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P M/Mp St/St D-Coded 0.5M

  • Mfr # 1201088303

  • Zoro # G305784565


product price: $70.99
/ea
Sold in multiples of 12 for $851.88

Key Features

Type
Double Ended
Insulation Material
TPU
Maximum Voltage
30 V
Current
1.5 A
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1201088303
Zoro #
G305784565
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
6.80mm (.268")
Cable Length
0.50m (1.64')
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Type
Double Ended
Insulation Material
TPU
Maximum Voltage
30 V
Current
1.5 A
Color
Green
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
120108
IP Rating
IP67
Product Name
Micro-Change (M12)
Material - Connector Body
TPU
Connector End A
Micro-Change (M12)
Orientation
Straight to Straight
Poles
4
Wire/Cable Type
Shielded TPE/AWM 21215
LED Indicator
No
Gender
Male-Male
Material - Plating Mating
Gold
Connector End B
Micro-Change (M12)
Keyway
D-coded
Current - Maximum per Contact
1.5A
Coupling Style
Threaded
Material - Contact
Copper Alloy
Temperature Range - Operating
-40° to +80°C
Material - Cable Jacket
TPU
Color - Cable Jacket
Green
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
30V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.