Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P M/Mp St/St D-Coded 15M

  • Mfr # 1300480130

  • Zoro # G305787917


product price: $152.99
/ea
Sold in multiples of 4 for $611.96
Free Shipping & Returns

Key Features

Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
75°C
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480130
Zoro #
G305787917
UPC #
-
Country of Origin
Poland

Dimensions

Length
49.21 ft
Cable Length
15.0m (49.21')
Wire Size (AWG)
26
Cable Diameter
5.59mm (.220")

Details

Item
Micro-Change (M12)
Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
75°C
Maximum Voltage
30 V
Current
1.5 A
Color
Teal
Maximum Operating Temperature
75 Degrees C
Wire Range
26 AWG
Connector Type
Male-Male
Max. Voltage
30V
Series
130048
Current Rating
1.5 A
Standards
UL E200650
Contact Finish
Gold Plated
IP Rating
IP67
Connector End A
Micro-Change (M12)
Material - Plating Mating
Gold
Poles
4
Connector End B
Micro-Change (M12)
Material - Cable Jacket
PVC
Performance Category
5e
Coupling Style
Threaded
Current - Maximum per Contact
1.5A
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +75°C
Orientation
Straight to Straight
UL
E200650
Keyway
D-coded
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.