Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 5P Fp 0.5M St Devicenet

  • Mfr # 1300270047

  • Zoro # G605786306


product price: $43.85
/ea
Sold in multiples of 2 for $87.70

Key Features

Cable Length
0.5 m
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300270047
Zoro #
G605786306
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.5 m
Wire Size (AWG)
22
Cable Diameter
7.24mm (.285")

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Current
4 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
Type
Single Ended
Standards
CSA LR6837
Series
130027
Poles
5
Connector End B
Pigtail
Temperature Range - Operating
-20° to +80°C
UL
E152210
Color - Cable Jacket
Gray
Keyway
Single
Material - Connector Body
PVC
Gender
Female-Pigtail
Material - Contact
Copper Alloy
Voltage - Maximum
250V AC/DC
Coupling Style
Threaded
Material - Plating Mating
Gold
Connector End A
Micro-Change (M12)
Product Name
DeviceNet,Micro-Change (M12)
CSA
LR6837
LED Indicator
No
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Die-Cast Zinc
Wire/Cable Type
Shielded-Twisted Pair
Orientation
Straight to Pigtail
Cable Jacket Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.