Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 5P Fp 1M St Devicenet

  • Mfr # 1300270048

  • Zoro # G905786846


product price: $46.99
/ea
Sold in multiples of 2 for $93.98

Key Features

Cable Length
1 m
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300270048
Zoro #
G905786846
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Series
130027
Type
Single Ended
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
LED Indicator
No
UL
E152210
CSA
LR6837
Material - Connector Body
TPE
Connector End A
Micro-Change (M12)
Coupling Style
Threaded
Material - Plating Mating
Gold
Product Name
DeviceNet,Micro-Change (M12)
Orientation
Straight to Pigtail
Wire/Cable Type
Thin (Drop)
Current - Maximum per Contact
4.0A
Connector End B
Pigtail
Material - Coupling Nut
Die-Cast Zinc
Material - Contact
Copper Alloy
Poles
5
Temperature Range - Operating
-20° to +80°C
Material - O-Ring
Nitrile Rubber
Keyway
Single
Cable Jacket Material
PVC
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.