Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 5P Fp 5M No 22Awg Pvc

  • Mfr # 1200650479

  • Zoro # G605786481


product price: $64.89
/ea
Sold in multiples of 2 for $129.78

Key Features

Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200650479
Zoro #
G605786481
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16.4 ft
Wire Size (AWG)
22
Cable Length
5.0m (16.40')
Cable Diameter
5.72mm (.225")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Wire Range
22 AWG
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
IP Rating
IP67
Series
120065
Max. Voltage
250V AC/DC
Current Rating
4 A
Connector End B
Pigtail
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
Material - Contact
Copper Alloy
Wire/Cable Type
UL 2661
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
LED Indicator
No
Material - Connector Body
PUR
CSA
LR6837
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Connector End A
Micro-Change (M12)
Poles
5
Material - Cable Jacket
PVC
Product Name
Micro-Change (M12)
UL
E152210
Orientation
Straight to Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.