Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 5P M/Mfe 0.5M (50Cm) St/St

  • Mfr # 1300280023

  • Zoro # G505786888


product price: $69.35
/ea
Sold in multiples of 2 for $138.70

Key Features

Cable Length
0.5 m
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300280023
Zoro #
G505786888
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.5 m
Length
1.64 ft
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
PVC
Connector Type
Female-Male
Series
130028
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E152210
Type
Double Ended
Connector End B
Micro-Change (M12)
LED Indicator
No
Material - Connector Body
TPE
Orientation
Straight to Straight
Keyway
Single
CSA
LR6837
UL
E152210
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Poles
5
Material - Plating Mating
Gold
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-20° to +80°C
Material - Coupling Nut
Die-Cast Zinc
Wire/Cable Type
Thin (Drop)
Material - Contact
Copper Alloy
Material - O-Ring
Nitrile Rubber
Product Name
DeviceNet,Micro-Change (M12)
Max. Amps
4 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.