Zoro Homepage

Sensor Cables / Actuator Cables Mic 5P M/Mfe 3M 22/5 Pvc

  • Mfr # 1200660431

  • Zoro # G205788519


product price: $70.59
/ea
Sold in multiples of 12 for $847.08

Key Features

Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660431
Zoro #
G205788519
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.84 ft
Cable Length
3.0m (9.84')
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.