Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Micro-Change (M12) Single-Ended Cordset, 5 Poles, Female (Straight)

  • Mfr # 1200658173

  • Zoro # G705787531


product price: $67.39
/ea
Sold in multiples of 2 for $134.78

Key Features

Material
Polyurethane
Type
Single Ended
Insulation Material
PUR
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200658173
Zoro #
G705787531
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Wire Size (AWG)
22
Cable Diameter
5.80mm (.230")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PUR
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
80 Degrees C
Standards
UL E152210
Contact Finish
Gold Plated
IP Rating
IP67
Max. Voltage
250V AC/DC
Connector Type
Female-Pigtail
Series
120065
Current Rating
4 A
Material - Plating Mating
Gold
Coupling Style
Threaded
Material - Cable Jacket
PUR
Poles
5
Connector End B
Pigtail
Voltage - Maximum
60V
Material - O-Ring
Fluoro-elastomer
UL
E152210
Material - Connector Body
PUR
Keyway
Single
Wire/Cable Type
UL 21198
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Orientation
Straight to Pigtail
Temperature Range - Operating
-25° to +80°C
LED Indicator
No
Material - Contact
Copper Alloy
Current - Maximum per Contact
4.0A
Product Name
Micro-Change (M12)

Description

Sensor Cables / Actuator Cables Micro-Change (M12) Single-Ended Cordset, 5 Poles, Female (Straight) To Pigtail, 0.34Mm Pur Ls0H Cable, 5.0M (16.40) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.